Apply to be a TradeMaster!
Main product image of Pilot Uni-Kit w/ Standard Flame (2CH-10)
Magnifying glass
Hover image to zoom

Pilot Uni-Kit w/ Standard Flame (2CH-10)

SKU:
1830-115
Rating:
(1)
Q&A:
(0)
Pilot Uni-Kit w/ Standard Flame (2CH-10)
Magnifying glass
Hover image to zoom
$29.20 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 1830 Series Pilot Uni-Kit is designed to be used with all Uni-Line and competitive thermocouples. Kits include an adapter that converts a threaded thermocouple/thermopile model 2CH to a snap-in thermocouple type, model 2C. Each kit comes with a natural gas orifice installed, and a separate L.P. gas orifice. Pilot tubing size is 1/4" tubing. These 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type plot and a target type pilot. These pilots have non-linting characteristics, and no air shutters or supplementary shields requiring assembly or adjustment are needed.

How to Select A Replacement
    Locate factory model number stamped on the old pilot. Locate this number in the ordering chart below.

Specs

–
Mounting Bracket:

10

6

Hood Type:

2

Flame Pattern:

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

The part is not the one shown on the picture

Ordered the bracket is on the other side. Was told to return it and pay 15 in shipping. There are many other places to buy dont make the mistake i did .
Victor
Chicago il
11 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy