Apply to be a TradeMaster!
Main product image of Pilot Uni-Kit w/ 25 Degree Right Flame (2CHR-3)
Magnifying glass
Hover image to zoom

Pilot Uni-Kit w/ 25 Degree Right Flame (2CHR-3)

SKU:
1830-312
Rating:
(1)
Q&A:
(0)
Pilot Uni-Kit w/ 25 Degree Right Flame (2CHR-3)
Magnifying glass
Hover image to zoom
$30.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 1830 Series Pilot Uni-Kit is designed to be used with all Uni-Line and competitive thermocouples. Kits include an adapter that converts a threaded thermocouple/thermopile model 2CH to a snap-in thermocouple type, model 2C. Each kit comes with a natural gas orifice installed, and a separate L.P. gas orifice. Pilot tubing size is 1/4" tubing. These 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type plot and a target type pilot. These pilots have non-linting characteristics, and no air shutters or supplementary shields requiring assembly or adjustment are needed.

How to Select A Replacement
Locate factory model number stamped on the old pilot. Locate this number in the ordering chart below.

Specs

–
Hood Type:

2

Mounting Bracket:

6

3

Flame Pattern:

25° Right

Standard
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

just what we wanted

This was just what we wanted and we received it sooner than expected
Shiloh
Amery WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?