Apply to be a TradeMaster!
Main product image of 24" Pilot Electrode Assembly w/ 25° Right Flame (2SR-6ER)
Magnifying glass
Hover image to zoom

24" Pilot Electrode Assembly w/ 25° Right Flame (2SR-6ER)

SKU:
1830-706
Rating:
(0)
Q&A:
(0)
24" Pilot Electrode Assembly w/ 25° Right Flame (2SR-6ER)
Magnifying glass
Hover image to zoom
We no longer carry 1830-706
Unavailable since December 4, 2025

Description

–
The 1830-700 Series Pilot Uni-Kits are designed for use with the O.E.M.-style Pilot Ignition Systems. The electrode is permanently riveted to the pilot frame and the spark gap is fixed at 1/8". These pilots can be used to replace existing pilot assemblies or when retrofitting standing pilot applications when an exact replacement is desired. Each Uni-Kit comes with a natural gas orifice installed and a separate L.P. gas orifice. Pilot tubing size is 1/4". The 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type pilot and a target type pilot. These pilots have non-linting characteristics, no air shutters or supplementary shields requiring assembly or adjustment.

Specs

–
Flame Pattern:

25° Right

Standard

Mounting Bracket:

6

Hood Type:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm