Apply to be a TradeMaster!
Main product image of 48" Pilot Electrode Assembly w/ 25° Left Flame (2SL-6EL)
Magnifying glass
Hover image to zoom

48" Pilot Electrode Assembly w/ 25° Left Flame (2SL-6EL)

SKU:
1830-707
Rating:
(0)
Q&A:
(0)
48" Pilot Electrode Assembly w/ 25° Left Flame (2SL-6EL)
Magnifying glass
Hover image to zoom
$72.93 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 1830-700 Series Pilot Uni-Kits are designed for use with the O.E.M.-style Pilot Ignition Systems. The electrode is permanently riveted to the pilot frame and the spark gap is fixed at 1/8". These pilots can be used to replace existing pilot assemblies or when retrofitting standing pilot applications when an exact replacement is desired. Each Uni-Kit comes with a natural gas orifice installed and a separate L.P. gas orifice. Pilot tubing size is 1/4". The 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type pilot and a target type pilot. These pilots have non-linting characteristics, no air shutters or supplementary shields requiring assembly or adjustment.

Specs

–
Flame Pattern:

25° Left

Standard

Mounting Bracket:

6

Hood Type:

2