Shop Resideo Sale
Main product image of 24" Pilot Electrode Assembly w/ Standard Flame (2S-60)
Magnifying glass
Hover image to zoom

24" Pilot Electrode Assembly w/ Standard Flame (2S-60)

SKU:
1830-718
Rating:
(0)
Q&A:
(1)
24" Pilot Electrode Assembly w/ Standard Flame (2S-60)
Magnifying glass
Hover image to zoom
$54.49 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 1830-700 Series Pilot Uni-Kits are designed for use with the O.E.M.-style Pilot Ignition Systems. The electrode is permanently riveted to the pilot frame and the spark gap is fixed at 1/8". These pilots can be used to replace existing pilot assemblies or when retrofitting standing pilot applications when an exact replacement is desired. Each Uni-Kit comes with a natural gas orifice installed and a separate L.P. gas orifice. Pilot tubing size is 1/4". The 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type pilot and a target type pilot. These pilots have non-linting characteristics, no air shutters or supplementary shields requiring assembly or adjustment.

Specs

–
Flame Pattern:

Standard

Mounting Bracket:

6

Hood Type:

2
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
0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this fit a whisper heat g20q3e-75-6 s/n 589gc 2297s

Asked by Tim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The pilot assembly for G20Q3E-75-6 is SKU: 3J35

Was this review helpful to you?