Apply to be a TradeMaster!
Main product image of 48" Pilot Electrode Assembly w/ 90° Left Flame (5SL-6)
Magnifying glass
Hover image to zoom

48" Pilot Electrode Assembly w/ 90° Left Flame (5SL-6)

SKU:
1830-722
Rating:
(2)
Q&A:
(0)
48" Pilot Electrode Assembly w/ 90° Left Flame (5SL-6)
Magnifying glass
Hover image to zoom
$53.56 each
In Stock
In Stock
Get 16 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 1830-700 Series Pilot Uni-Kits are designed for use with the O.E.M.-style Pilot Ignition Systems. The electrode is permanently riveted to the pilot frame and the spark gap is fixed at 1/8". These pilots can be used to replace existing pilot assemblies or when retrofitting standing pilot applications when an exact replacement is desired. Each Uni-Kit comes with a natural gas orifice installed and a separate L.P. gas orifice. Pilot tubing size is 1/4". The 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type pilot and a target type pilot. These pilots have non-linting characteristics, no air shutters or supplementary shields requiring assembly or adjustment.

Specs

–
Flame Pattern:

90 Degree Left

Standard

Mounting Bracket:

6

Hood Type:

2
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

fit perfict

this was the part i needed for my modine shop furnace, fit just like original one.
scotter
michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It fit perfectly. It was just the right size.
dritan
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?