Apply to be a TradeMaster!
Main product image of BTG-K, Rectangle Transparent Thermostat Guard Kit w/ Solid and Ring Base
Magnifying glass
Hover image to zoom

BTG-K, Rectangle Transparent Thermostat Guard Kit w/ Solid and Ring Base

SKU:
190-050
Rating:
(0)
Q&A:
(0)
BTG-K, Rectangle Transparent Thermostat Guard Kit w/ Solid and Ring Base
Magnifying glass
Hover image to zoom
$106.62 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
Plastic
Product Highlight: Color
Transparent

Description

–
Wall thermostats receive fully enclosed physical protection and security from unauthorized tampering with 190 Series Thermostat Guard Kits. Covers feature air circulating ports on all four sides to ensure ample air circulation and proper thermostat operation. Each kit has a permanently attached eight-tumbler type lock and a key that fits multiple installations. The kits include solid or ring mounting bases. Ring base models do not require thermostat removal during guard mounting. No rewiring is necessary

Specs

–
Shape:

Rectangular

Dimensions:

5-1/4" (L) X 4-5/8" (W) X 3-1/4" (D)

Material:

Plastic

Base Type:

Ring

Solid

Color:

Transparent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Color
Plastic
Transparent
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy