Apply to be a TradeMaster!
Main product image of Mechanical Millivolt Thermostat (39-75F)
Magnifying glass
Hover image to zoom

Mechanical Millivolt Thermostat (39-75F)

SKU:
200-503
Rating:
(7)
Q&A:
(1)
Mechanical Millivolt Thermostat (39-75F)
Magnifying glass
Hover image to zoom
200-503 has been discontinued
Discontinued November 4, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
1H Programmable Thermostat w/ 72F Max
SKU:RS1100-72
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, mV
Product Highlight: Mount
Round
Product Highlight: Temperature Range (F)
39°F to 75°F

Description

The 200 Series Thermostats are decorator designed and engineered for outstanding performance. All models feature Uni-Lines famous sealed-in-glass switch which requires NO LEVELING AND OPTIMUM PROTECTION FROM SWITCH CONTAMINATION. Models are available for 24 volt heating or cooling, millivolt heating, 2- or 3-wire zone, and with energy saving heating or cooling ranges. A decorating wall plate is included with all models to cover old thermostat mounting marks.

Specs

Application:

Millivolt

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Round

Temperature Range (F):

39°F to 75°F

Voltage:

24V

mV

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Thank You! Glad that you carry the items that I need!

Nice to have a thermostat that can be set at 39 degrees for the garage... No need to run a heater so much in the winter but nice to have something to keep the garage warm enough but not wasting propane..
Cowboy
Wapiti, WY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Robertshaw millivolt thermostat

Supply House is great resource; Robertshaw thermostat is substantial, retro looking, easy to install, working well and worth the extra dollars. Thanks Supply House
java John
upstate NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vintage look

Best thermostat for Jotul gas stoves. Does not need batteries.
JW
Steamboat Springs CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Love this product. Its easy to install and the price is right.
Sid
louisiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

garage thermostat

used for a garage unit heater, although it has no heat anticipation it is a basic on off switch and has a low setting, Works great
geodon
South Central Wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Theromostat On The Market

Rarely can a thermostat be found that allows someone to run lower room temps as this one does. Lowest setting is 39 degrees, I can keep my garage at 40 degrees and not use as much propane... It kicks on at 39 and shuts off at 42... Saving fuel this winter is a good thing!
WhosThatCowboy
Wapit, WY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product!

easy install, works great.
bob
norwich ct.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: IS 2 OR 3 WIRE hook up

Asked by mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

2 if its heat only 3 if its cooling too

Was this review helpful to you?