Apply to be a TradeMaster!
Main product image of SPDT Differential Air Pressure Switch (2.0" - 10.0" WC)
Magnifying glass
Hover image to zoom

SPDT Differential Air Pressure Switch (2.0" - 10.0" WC)

SKU:
2374-523
Rating:
(0)
Q&A:
(0)
SPDT Differential Air Pressure Switch (2.0" - 10.0" WC)
Magnifying glass
Hover image to zoom
$49.35 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Diaphragm Vertical

Description

–

The Robertshaw 2374 Series Adjustable Air Sensing Switches are designed to replace a wide variety of air sensing switches found in residential and light commercial applications including furnaces, electronic air cleaners and humidifiers.

Specs

–
Ambient Temperature:

-40°F to 190°F

Setpoint Range:

2.0" to 10.0" WC

Switch:

SPDT

Mount:

Diaphragm Vertical