Apply to be a TradeMaster!
Main product image of 48" Capillary, Commercial Gas Thermostat (150°F to 550°F)
Magnifying glass
Hover image to zoom

48" Capillary, Commercial Gas Thermostat (150°F to 550°F)

SKU:
4200-005
Rating:
(0)
Q&A:
(0)
48" Capillary, Commercial Gas Thermostat (150°F to 550°F)
Magnifying glass
Hover image to zoom
$329.53 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
150°F to 550°F Max Temp

Description

–
The Robertshaw® 4200 Series Gas Thermostat is a heavy-duty, high capacity gas thermostat. These units are available with modulating only or with modulating snap-acting bypass. Both pilot and bypass adjustments are provided. Pilot outlets and customized settings are optional. They are available for a wide variety of applications such as deck ovens, convection ovens, baking ovens, and ranges.

Features:
  • Heat resistant materials and rugged design
  • The pilot and bypass keys are accessible and the pilot and keys are slotted for easy adjustment from the front of the control
  • Provides temperature control on most gas appliance systems
  • Allows for low temperature control
  • Modulates the main gas supply and controls the bypass gas with a snap under the same thermostatic action
  • Bulb and capillary assemblies supplied in copper, nickel plated copper or steel
  • 4-Way mounting position
  • RoHS Compliant

Specs

–
Max Temp (F):

150°F to 550°F

Capillary Length:

48"

Bulb Size:

3/16" x 14-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy