Apply to be a TradeMaster!
Main product image of 48" Capillary, Gas Cooking Control Thermostat
Magnifying glass
Hover image to zoom

48" Capillary, Gas Cooking Control Thermostat

SKU:
4200-007
Rating:
(0)
Q&A:
(0)
48" Capillary, Gas Cooking Control Thermostat
Magnifying glass
Hover image to zoom
$266.34 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
150°F to 550°F Max Temp

Description

–
48" Capillary, Gas Cooking Control Thermostat
  • 1/2" Dial Range
  • 150°F - 550°F
  • Specs

    –
    Max Temp (F):

    150°F to 550°F

    Capillary Length:

    48"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy