Apply to be a TradeMaster!
30" Capillary Commercial Gas Thermostat (1/4" Tube)

30" Capillary Commercial Gas Thermostat (1/4" Tube)

SKU:
4290-006
Rating:
(0)
Q&A:
(0)
30" Capillary Commercial Gas Thermostat (1/4" Tube)
$217.90 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Temperature Range (F)
200°F to 400°F

Description

–
30" Capillary Commercial Gas Thermostat (1/4" Tube) 200°F-400°F

Specs

–
Capillary Length:

30"

Size:

1/4"

Temperature Range (F):

200°F to 400°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy