Apply to be a TradeMaster!
Main product image of BJWA 7/16" Commercial Gas Thermostat w/ 48" Capillary
Magnifying glass
Hover image to zoom

BJWA 7/16" Commercial Gas Thermostat w/ 48" Capillary

SKU:
4350-029
Rating:
(0)
Q&A:
(0)
BJWA 7/16" Commercial Gas Thermostat w/ 48" Capillary
Magnifying glass
Hover image to zoom
$285.98 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
7/16"
Product Highlight: Temperature Range (F)
250°F - 550°F

Description

–
Specifications
  • Temp. Range: 250-550°F
  • Main Outlet(s) Size: 7/16" Tubing
  • Main Outlet(s) Position: C
  • Housing Rotated: No
  • Pilot Outlet: Yes
  • Flange Type: Wide
  • Cap. Length: 48"
  • Sensing Bulb: 3/16" x 11-3/16"

Specs

–
Temperature Range (F):

250°F - 550°F

Capillary Length:

48"

Outlet Size:

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy