Apply to be a TradeMaster!
Main product image of 84" Commercial Electric Thermostat (60° - 250°F)
Magnifying glass
Hover image to zoom

84" Commercial Electric Thermostat (60° - 250°F)

SKU:
5000-202
Rating:
(0)
Q&A:
(0)
84" Commercial Electric Thermostat (60° - 250°F)
Magnifying glass
Hover image to zoom
$333.42 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
60°F to 250°F

Specs

–
Capillary Length:

84"

Temperature Range (F):

60°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy