Apply to be a TradeMaster!
Main product image of Commercial Electric Thermostat Kit w/ 60" Capillary
Magnifying glass
Hover image to zoom

Commercial Electric Thermostat Kit w/ 60" Capillary

SKU:
5000-814
Rating:
(0)
Q&A:
(0)
Commercial Electric Thermostat Kit w/ 60" Capillary
Magnifying glass
Hover image to zoom
$244.05 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
60°F to 250°F Max Temp
Product Highlight: Differential
6°F

Description

–
The Robertshaw 5000 Series Electric Thermostat is a heavy-duty thermostat designed for use in harsh applications where precise temperature control is required. The control uses a double pole single throw (DPST) snap-action mechanism with a positive OFF switch. It is recommended for use on applications that require double pole operation and accurate temperature control.

Features and Benefits:
  • DPST with positive OFF
  • Mechanical snap-action is instantaneous, positive and non-fatiguing
  • Reacts to exceedingly small movements of the diaphragms for very close temperature differential
  • Diaphragm assembly features two stainless steel diaphragms electrically welded together
  • Maximum sensitivity without over-stressing the metal
  • Supplied with terminals mounted in four different positions
  • Bulb and capillary available in copper, nickel plated copper, or stainless steel


Attributes
  • Series Application: 5000 Series (D1 & D18) Commercial Electric Thermostats
  • Electrical Rating: 120, 277V AC @ 30 Amps, 480V AC @ 10 Amps, 277V AC @ 250VA, 125V AC @ 125VA
  • Capillary Length: 60"
  • Bulb Size: 1/4" x 9-1/2"
  • Dial Temperature: 60°F to 250°F
  • Dial Type: 4-Way
  • Mechanical Differential: 6°F
  • Mounting Type: #1

Specs

–
Capillary Length:

60"

Max Temp (F):

60°F to 250°F

Bulb Size:

1/4" x 9-1/2"

Differential:

6°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy