Apply to be a TradeMaster!
Main product image of Commercial Electric Thermostat w/ 60" Capillary
Magnifying glass
Hover image to zoom

Commercial Electric Thermostat w/ 60" Capillary

SKU:
5000-851
Rating:
(0)
Q&A:
(0)
Commercial Electric Thermostat w/ 60" Capillary
Magnifying glass
Hover image to zoom
$264.23 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
100°F to 550°F

Description

–
Commercial Electric Thermostat Kit w/ 60" Capillary
  • 3/16" x 13" Nickel Bulb
  • Specs

    –
    Capillary Length:

    60"

    Temperature Range (F):

    100°F to 550°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy