Apply to be a TradeMaster!
Main product image of Commercial Electric Thermostat w/ 72" Capillary (100-Degrees - 550-Degrees (F))
Magnifying glass
Hover image to zoom

Commercial Electric Thermostat w/ 72" Capillary (100-Degrees - 550-Degrees (F))

SKU:
5300-088
Rating:
(0)
Q&A:
(0)
Commercial Electric Thermostat w/ 72" Capillary (100-Degrees - 550-Degrees (F))
Magnifying glass
Hover image to zoom
$257.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
100°F to 550°F

Description

–
The 5300 Series thermostat with auxiliary switch is a SPST, snap-acting control. Models are available with standard electrical ratings and pilot-duty ratings. Five types of auxiliary switch types have been produced. For a complete description, see “Auxiliary Switch Description” below. Note: An auxiliary switch control can also be used to replace a standard (non-auxiliary switch) control if specifications are similar. Just disregard the switch.

Specs

–
Capillary Length:

72"

Temperature Range (F):

100°F to 550°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy