Apply to be a TradeMaster!
Main product image of 24" Capillary, Commercial Electric Thermostat
Magnifying glass
Hover image to zoom

24" Capillary, Commercial Electric Thermostat

SKU:
5300-174
Rating:
(0)
Q&A:
(0)
24" Capillary, Commercial Electric Thermostat
Magnifying glass
Hover image to zoom
$98.68 each
In Stock
In Stock
Get 3 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
150°F to 450°F

Description

–
24" Capillary, Commercial Electric Thermostat
  • 150°-450°F
  • 3/8" x 4-1/2" Nickel Bulb
  • Auxiliary switch
  • Specs

    –
    Capillary Length:

    24"

    Temperature Range (F):

    150°F to 450°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy