Apply to be a TradeMaster!
Main product image of 5300 Series Electric Thermostat w/ Auxiliary SPST Switch
Magnifying glass
Hover image to zoom

5300 Series Electric Thermostat w/ Auxiliary SPST Switch

SKU:
5300-500
Rating:
(0)
Q&A:
(0)
5300 Series Electric Thermostat w/ Auxiliary SPST Switch
Magnifying glass
Hover image to zoom
$135.30 each
In Stock
In Stock
Get 88 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
300°F to 700°F
Product Highlight: Differential
12°F

Description

–
The 5300 Series thermostat with auxiliary switch is a SPST, snap-acting control. Models are available with standard electrical ratings and pilot-duty ratings. Five types of auxiliary switch types have been produced. For a complete description, see “Auxiliary Switch Description” below. Note: An auxiliary switch control can also be used to replace a standard (non-auxiliary switch) control if specifications are similar. Just disregard the switch.

Features
  • Series Application: 5300 Standard and Pilot-Duty Models with Auxiliary Switch
  • Temperature Range: 300°F to 700°F
  • Electrical Rating: Resistive Load: 277V AC @ 30 Amps|Resistive Load: 480V AC @ 20 Amps|Inductive Load: 18 Amps Full Load|Inductive Load: 250V AC @ 72 Amps Lock Rotor|Inductive
  • Load: 120/550V AC @ 125VA Pilot-Duty
  • Capillary Length: 36"
  • Bulb Size: 3/16" x 12-1/4" Nickel
  • Dial Type: 4-Way
  • Mechanical Differential: 12°F
  • Mounting Type: #6, Kit
  • For OEM/Model Series: Down
  • Stem Length: 13/16"

Specs

–
Switch:

SPST

Temperature Range (F):

300°F to 700°F

User Interface:

Mechanical

Capillary Length:

36"

Differential:

12°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy