Robertshaw Series 5300 Thermostats are snap-acting, single pole single throw (SPST) electric thermostats built for the commercial cooking industry. Robertshaw describes the series as direct acting, with silver contacts and heavy-duty terminals on most units. Coverage runs from 60 to 960 degrees F, with common ranges such as 60 to 250, 100 to 450, 175 to 550, 200 to 400, and 250 to 850 degrees F. Service techs and installers use them as replacements and controls in ovens, fryers, and ranges. Capillary tubes are offered in lengths from 24 to 60 inches, and auxiliary switch options are offered on some models. Matching the model to the appliance matters because capillary length, temperature range, and switch options vary across the series, and a near match can mean a callback on a kitchen that can't afford downtime.
Subcategories
Buying Guide
Start with the original part number and the appliance. Robertshaw lists direct replacement models in the 5300 series, such as the 5300-200 and 5300-204, so cross-check the old thermostat's model before choosing a substitute. Next, match the temperature range. Robertshaw lists common ranges of 60 to 250, 100 to 450, 175 to 550, 200 to 400, and 250 to 850 degrees F, within an overall span of 60 to 960 degrees F, and the range has to cover the appliance's operating setpoints. Third, check the control type. The series is described as direct acting and snap-acting SPST, while RX Series models are millivolt with hermetically sealed reed switches and KX Series models are pilot duty. Fourth, confirm the capillary length. Robertshaw lists capillary tubes from 24 to 60 inches, so measure the run from the control to the sensing point before ordering. Fifth, decide whether the job needs an auxiliary switch, since Robertshaw lists auxiliary switch options. When comparing Robertshaw Series 5300 Thermostats, read each product page for the capillary length, temperature range, and switch configuration, because those details separate one variant from the next. Last, confirm the electrical rating against the load the thermostat will switch. Keeping the old control's model number on the work order speeds up any future replacement.
Frequently Asked Questions
What are Robertshaw Series 5300 thermostats used for?
Robertshaw Series 5300 Thermostats are snap-acting SPST electric thermostats designed for the commercial cooking industry. Robertshaw points to appliances such as ovens, fryers, and ranges. Confirm the model and temperature range against the specific appliance.
What temperature range do Robertshaw 5300 series thermostats cover?
The Robertshaw 5300 series covers 60 to 960 degrees F overall. Common ranges include 60 to 250, 100 to 450, 175 to 550, 200 to 400, and 250 to 850 degrees F. Pick the model whose range covers the appliance's operating setpoints.
Do Robertshaw 5300 series thermostats come with different capillary lengths?
Yes. Robertshaw lists capillary tubes from 24 to 60 inches for the 5300 series, and auxiliary switch options are listed on some models. Check the product page for the exact capillary length before ordering.
What's the difference between a 5300 RX and a standard 5300 thermostat?
Robertshaw describes RX Series models as millivolt thermostats with hermetically sealed reed switches. The 5300 series as a whole is described as snap-acting SPST and direct acting, with silver contacts on most units. Confirm the control circuit type before swapping one for the other.
Are there direct replacement models in the Robertshaw 5300 series?
Robertshaw lists direct replacement models in the 5300 series, such as the 5300-200 and 5300-204. Cross-check the original thermostat's model number, range, and capillary length before choosing one. Robertshaw Series 5300 Thermostats also include pilot duty KX Series models and KNP models with dial controls.