Apply to be a TradeMaster!
Main product image of 60" Capillary Commercial Electrical Thermostat (60°-250°F)
Magnifying glass
Hover image to zoom

60" Capillary Commercial Electrical Thermostat (60°-250°F)

SKU:
5300-614
Rating:
(0)
Q&A:
(0)
60" Capillary Commercial Electrical Thermostat (60°-250°F)
Magnifying glass
Hover image to zoom
$157.11 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
60°F to 250°F Max Temp

Description

–
60" Capillary Commercial Electrical Thermostat (60°-250°F)

Specs

–
Max Temp (F):

60°F to 250°F

Capillary Length:

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy