Apply to be a TradeMaster!
Main product image of Domestic Electric Thermostat w/ 72" Capillary
Magnifying glass
Hover image to zoom

Domestic Electric Thermostat w/ 72" Capillary

SKU:
5320-175
Rating:
(0)
Q&A:
(1)
Domestic Electric Thermostat w/ 72" Capillary
Magnifying glass
Hover image to zoom
$85.12 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
140°F to 550°F

Description

–
Domestic Eletric Thermostat w/ 72" Capillary
  • 140°-550°F
  • 3/16" x 11-5/8" bulb
  • 600°F fixed broil
  • Specs

    –
    Capillary Length:

    72"

    Temperature Range (F):

    140°F to 550°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How many amps does this support

    Asked by Kevin 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Please refer to the bottom of page one on the PDF available on the product page http://s3.supplyhouse.com/product_files/5300532053305380ANUAL10.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy