Apply to be a TradeMaster!
Main product image of 120V Infinite Switch, Black Dial
Magnifying glass
Hover image to zoom

120V Infinite Switch, Black Dial

SKU:
5500-113
Rating:
(2)
Q&A:
(0)
120V Infinite Switch, Black Dial
Magnifying glass
Hover image to zoom
$26.81 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
120V Infinite Switch, Black Dial, 22-1/2% Input

Specs

–
Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Item arrived quickly and worked as it should.

We repaired an old AFM hot dog roller. The unit worked as it should. My only snag was that the light now stays on all of the time not only when heating like the other one does. Supply House staff were very helpful in making sure I got the right product to replace the discontinued original.
marlon
odessa wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Infinite Switch

I needed to replace the switch on my 30 yr old quartz heater. The part arrived on time and ion perfect condtion. Works like new!!
bill
Utica NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy