Apply to be a TradeMaster!
Main product image of 1" Two Stage Natural Gas Valve (720,000 BTU)
Magnifying glass
Hover image to zoom

1" Two Stage Natural Gas Valve (720,000 BTU)

SKU:
700-064
Rating:
(0)
Q&A:
(0)
1" Two Stage Natural Gas Valve (720,000 BTU)
Magnifying glass
Hover image to zoom
$520.27 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Capacity (BTU)
72000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
These 700 Series Gas Valve Uni-Kits® are designed for intermittent pilot, direct spark and hot surface applications. They incorporate a manual valve, pilot valve, and a main gas pressure regulator. Each Uni-Kit includes all the necessary parts and instructions needed to convert to direct spark or hot surface applications. These valves are designed for many residential and commercial applications such as central heating units, wall heaters, boilers and mobile home furnaces. They also have all the wiring connections, manual selector and adjustments easily accessible.

Specs

–
Fuel Type:

Natural Gas

Voltage:

24V

Inlet Size:

1"

Outlet Size:

1"

Ignition Type:

Intermittent Pilot

Ambient Temperature:

-40°F to 175°F

Capacity (BTU):

72000

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy