Apply to be a TradeMaster!
Main product image of 1/2" Snap Throttle Gas Valve w/ 36" Capillary, no regulator (160,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Snap Throttle Gas Valve w/ 36" Capillary, no regulator (160,000 BTU)

SKU:
700-204
Rating:
(1)
Q&A:
(0)
1/2" Snap Throttle Gas Valve w/ 36" Capillary, no regulator (160,000 BTU)
Magnifying glass
Hover image to zoom
$618.11 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
160000 BTU Capacity

Description

–
The 700-200 Series snap-action and snap-throttle (modulating) hydraulic controls are combination gas valves, thermostatically operated by a remote temperature sensing bulb.

Two types of temperature adjustment models are available. One type is a single capillary model with the temperature adjustment knob on the gas valve itself. The second type is the remote dial, dual capillary model designed for cabinet mounting. These have an 18" capillary from the valve to the sensing bulb and a 48" capillary between the bulb and the remote temperature adjustment knob.

The snap-throttle type controls are factory-set to snap on at 50% of the appliance capacity. From this 50% rate, the control will modulate up to full input rate if the demand for heat is great enough (as sensed by the remote bulb). As the temperature increase is sensed by the remote bulb, the control throttles the input back down to the minimum rate and when the temperature requirement is satisfied, the control snaps "off".

These controls combine a manual valve (gas cock), an automatic pilot safety valve, pressure regulator (optional by model) and a snap-acting or snapthrottle hydraulic operator for total temperature control. All models feature 3-position main gas outlets and pilot outlet, pilot gas filter, pilot adjustment key and automatic pilot valve. The automatic pilot valve is separate from the gas cock and provides gas shutoff in case of pilot outage. Consult ordering charts for individual control specifications.

Specs

–
Type:

Snap Throttle

Inlet Size:

1/2"

Outlet Size:

1/2"

Temperature Range:

58° to 90°F

Capacity (BTU):

160000

Capillary Length:

36"

Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

hard to find valve

fixed my problem for an older furnace with hard to find parts, expensive valve but worth it
stuart
colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy