Apply to be a TradeMaster!
Main product image of 1/2" X 3/4" Combo Gas Valve (240,000)
Magnifying glass
Hover image to zoom

1/2" X 3/4" Combo Gas Valve (240,000)

SKU:
700-400
Rating:
(3)
Q&A:
(1)
1/2" X 3/4" Combo Gas Valve (240,000)
Magnifying glass
Hover image to zoom
$163.19 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
240000 BTU Capacity
Product Highlight: Ignition Type
Standing Pilot

Description

–
Note: The 700 Series 24 Volt Uni-Kits have a pressure regulator installed that is set for natural gas (3.5" W.C.) To convert to L.P. gas, a regulator cover plate is included. Simply remove pressure regulator and install the regulator cover plate.

For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's 24 volt combination gas valves are the answer. These valves feature a manual valve (gas cock), an automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Regulated and nonregulated models are available (see ordering chart). Models that have a safety magnet have a "notched or slotted" magnet for applications requiring the use of an ECO (Energy Cut-Off) switch. The automatic pilot safety valve is separate from the gas cock and provides gas shutoff in case of pilot outage. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering charts for individual control specifications.

Features
  • Electrical rating: 12 VDC 0.18 amps
    24 VAC 0.2 amps 50/60 Hz
  • Pressure regulator: factory set at 3.5" W.C.
  • Pilot outlet: 1/4" tubing
  • Gas cock dial marking: off-pilot-on
  • Terminal type: combination screw/spade
  • Ambient temperature : 40° to 175°F
  • Maximum inlet pressure: 14" W.C. (1/2 PSI)

Specs

–
Fuel Type:

Propane

Natural Gas

Inlet Size:

1/2"

Outlet Size:

3/4"

Side With Plugs:

Straight Thru

Pressure Reg Setting:

UNI-KIT

Capacity (BTU):

240000

Capacity:

240000 BTU

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i would buy from again

i order a gas vale on line at night, then i called the next day before it was ship to make sure i order the right one. i did not order the right one, so they fixed the order before it was ship. and i have heat now.thank you for all your help.
john fix it
illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

This is a replacement on an existing garage heater. I had initially replaced the thermocouple which did not solve the problem. After repalcing the gas valve control, everything worked.A note about piping: If you have existing copper piping that carries natural gas or propane you should replace it. The reason this unit failed is the flaking of the copper pipe due to chemical reaction from gas.
mik42
springfield,USA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fired Right Up

Good Quality
Waynes World
Stillwater mn
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: CAN THIS PRODUCT BE CONVERTED TO LP WITH A BLOCKER PLATE?

Asked by office 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

To convert to L.P. gas, a regulator cover plate is included. Simply remove pressure regulator and install the regulator cover plate.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy