Apply to be a TradeMaster!
1" X 1" Standing Pilot Gas Valve (720,000 BTU)

1" X 1" Standing Pilot Gas Valve (720,000 BTU)

SKU:
700-438
Rating:
(0)
Q&A:
(0)
1" X 1" Standing Pilot Gas Valve (720,000 BTU)
700-438 has been discontinued
Discontinued January 16, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
24V Combination Gas Valve
SKU:700-442
(4)
Order by today, receive 6 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Capacity (BTU)
72000 BTU Capacity
Product Highlight: Voltage
24V

Description

For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's 24 volt combination gas valves are the answer. These valves feature a manual valve (gas cock), an automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Regulated and nonregulated models are available (see ordering chart). Models that have a safety magnet have a "notched or slotted" magnet for applications requiring the use of an ECO (Energy Cut-Off) switch. The automatic pilot safety valve is separate from the gas cock and provides gas shutoff in case of pilot outage. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering charts for individual control specifications.

The 700 Series 24 Volt Uni-Kits have a pressure regulator installed that is set for natural gas (3.5" W.C.) To convert to L.P. gas, a regulator cover plate is included. Simply remove pressure regulator and install the regulator cover plate.

Features
  • Electrical rating: 12 VDC 0.18 amps
    24 VAC 0.2 amps 50/60 Hz
  • Pressure regulator: factory set at 3.5" W.C.
  • Pilot outlet: 1/4" tubing
  • Gas cock dial marking: off-pilot-on
  • Terminal type: combination screw/spade
  • Ambient temperature : 40° to 175°F
  • Maximum inlet pressure: 14" W.C. (1/2 PSI)

Specs

Fuel Type:

Natural Gas

Inlet Size:

1"

Outlet Size:

1"

Side With Plugs:

Straight Thru

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Capacity:

720000 BTU

Capacity (BTU):

72000

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm