Apply to be a TradeMaster!
Main product image of 24V Combination Gas Valve
Magnifying glass
Hover image to zoom

24V Combination Gas Valve

SKU:
700-442
Rating:
(4)
Q&A:
(0)
24V Combination Gas Valve
Magnifying glass
Hover image to zoom
$336.10 each
In Stock
In Stock
Get 14 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Capacity (BTU)
72000 BTU Capacity

Description

–
For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's 24 volt combination gas valves are the answer. These valves feature a manual valve (gas cock), an automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Models that have a safety magnet have a "notched or slotted" magnet for applications requiring the use of an ECO (Energy Cut-Off) switch. The automatic pilot safety valve is separate from the gas cock and provides gas shutoff in case of pilot outage. Valves can be mounted in any position except upside down.

Specifications:
  • Inlet Size (FPT): 1"
  • Pressure Regulator Setting: 3.5" WC Nat gas
  • Capacity: 720,000

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

1"

Outlet Size:

1"

Capacity (BTU):

72000

Capacity:

720000 BTU

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Our church has heat!!

The product arrived expeditiously. Thank you for your professionalism Alexandria!!
Church
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Gas Valve

Have been using Robert Shaw gas valves for years. Great product and great price.
Rob
Cincinnati
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again great pricing also

Was exact replacement that I need.
Calljoe
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for recalled valve.

Easy swap
Boiler guy
Rockford il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy