Apply to be a TradeMaster!
Main product image of 120v 3/4" X 3/4" Standing Pilot Gas Valve (300,000 BTU)
Magnifying glass
Hover image to zoom

120v 3/4" X 3/4" Standing Pilot Gas Valve (300,000 BTU)

SKU:
700-454
Rating:
(2)
Q&A:
(0)
120v 3/4" X 3/4" Standing Pilot Gas Valve (300,000 BTU)
Magnifying glass
Hover image to zoom
$258.87 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Voltage
120v
Product Highlight: Ignition Type
Standing Pilot

Description

–

For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's 24 volt combination gas valves are the answer. These valves feature a manual valve (gas cock), an automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Regulated and nonregulated models are available (see ordering chart). Models that have a safety magnet have a "notched or slotted" magnet for applications requiring the use of an ECO (Energy Cut-Off) switch. The automatic pilot safety valve is separate from the gas cock and provides gas shutoff in case of pilot outage. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering charts for individual control specifications.


The 700 Series 24 Volt Uni-Kits have a pressure regulator installed that is set for natural gas (3.5" W.C.) To convert to L.P. gas simply remove pressure regulator and install the regulator cover plate. (not included)


Features

  • Electrical rating: 12 VDC 0.18 amps
  • Pressure regulator: factory set at 3.5" W.C.
  • Pilot outlet: 1/4" tubing
  • Gas cock dial marking: off-pilot-on
  • Terminal type: combination screw/spade
  • Ambient temperature : 40° to 175°F
  • Maximum inlet pressure: 14" W.C. (1/2 PSI)

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Capacity (BTU):

300000

Voltage:

120v

Ignition Type:

Standing Pilot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy this product again

Replaced the gas valve on a fryer, switched from natural gas to lp gas, also the orfices where obsolete, brazed them and drilled to the correct size, works great
donut truck
Brownville NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Fit !

I used this valve as a replacement for a 60 gallon Groen kettle. It was an exact fit and was installed in less than 15 minutes.
Sauceologist
Sunny Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy