Apply to be a TradeMaster!
Main product image of 1/2" X 3/4" Millivolt Gas Valve w/ Gas Cock (240,000 BTU)
Magnifying glass
Hover image to zoom
1/2" X 3/4" Millivolt Gas Valve w/ Gas Cock (240,000 BTU)
Magnifying glass
Hover image to zoom
$201.95 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
240000 BTU Capacity

Description

–
The 700 millivolt gas valves are wall thermostat actuated combination gas valves. These controls combine a manual gas cock, automatic pilot safety valve and a millivolt operator. The automatic pilot safety is separate from the gas cock and provides gas shutoff in case of pilot outage. Regulated and non-regulated models are available. Standard features include: pilot outlet, pilot gas filter and pilot adjusting key. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering chart for individual control specifications.

IMPORTANT WIRING INFORMATION

Most appliances manufactured in the USA and Canada are manufactured to meet the standards set forth by the American National Standards Institute (ANSI). A revision in the standards "mis-wiring requirements for gas valves" was effective January 1, 1996. The reason for this standard was so that you as a service technician could disconnect the gas valve wires and reconnect them without making a mistake. Therefore all Robertshaw® millivolt gas valves now meet the new standard. The 700-500 series millivolt gas valves have a 1/4" quick connect terminal and a 3/16" quick connect terminal on the terminal block. There is NO terminal screw (or threads) on the side that has the 3/16" terminal. If your old application used a terminal screw, you will need to use the 3/16" adaptor terminal that is included with this gas valve. NOTE: Does not apply to 700-502, 700-504, 700-506 and 700-511 which have the coaxial connection.

Will accept both types of thermopiles (coaxial or 2-lead). Use 1751-003 to convert valves to Natural Gas. Use 1751-013 to convert valves to L.P. Gas.

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/4"

Capacity (BTU):

240000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy