Apply to be a TradeMaster!
Main product image of 1/2" X 1/2" Millivolt Gas Valve (240,000 BTU)
Magnifying glass
Hover image to zoom
1/2" X 1/2" Millivolt Gas Valve (240,000 BTU)
Magnifying glass
Hover image to zoom
$225.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
240000 BTU Capacity

Description

–
Note: Image shown may not represent actual product

For reliability, performance, flexibility and ease of installation and service in one compact control, Robertshaw's diaphragm/solenoid gas valves are the answer.These controls are single function, diaphragm types and are excellent replacements for solenoid gas valves. Models are available with or without a gas cock, and regulated and nonregulated models are available (see ordering chart). Standard features include: pilot outlet, pilot gas filter and pilot adjustment key. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Use 1751-003 to convert valves from L.P. Gas to Natural. Use 1751-013 to convert valves from Natural Gas to L.P.

No Regulator

No Gas Cock

Specs

–
Outlet Size:

1/2"

Inlet Size:

1/2"

Fuel Type:

Natural Gas

Side With Plugs:

Straight Thru

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Capacity (BTU):

240000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy