Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" Water Heater Gas Valve (305,000 BTU)
Magnifying glass
Hover image to zoom
3/4" X 3/4" Water Heater Gas Valve (305,000 BTU)
Magnifying glass
Hover image to zoom
$252.68 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
305000 BTU Capacity

Description

–
These valves are most commonly used in commercial cooking applications in conjunction with the 4290 (GS) gas controls.

700-800 Series bleed gas diaphragm valves feature: automatic pilot valve, bleed gas operator, inlet and outlet screens, manual "gas cock" valve, pilot adjusting key, pilot gas filter and pressure regulator (optional by model).

Regulated models offer the additional feature of "straight line" pressure regulation allowing application of the 700 diaphragm gas valves to a wide range of capacity requirements without regulator readjustment. Minimum application for regulated models is 10% of capacity shown in the chart below, except high capacity models (1 x 1) which require a minimum of 200,000 Btu for proper regulation.

NOTE: The 700-800 Series Bleed Gas Valve Operators will not function properly if installed on a "normal" 700 Series Gas Valve body, i.e. hydraulic, 24 volt, etc.

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Side With Plugs:

Straight Thru

Capacity (BTU):

305000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Approx +0.5VDC should operate the plunger to maintain gas flow to the pilot?

Asked by Tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve will operate in the range of 250 to 750 millivolts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy