Apply to be a TradeMaster!
Main product image of 240V Operator for Natural Gas
Magnifying glass
Hover image to zoom
240V Operator for Natural Gas
Magnifying glass
Hover image to zoom
$140.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Fuel Type
Natural Gas

Description

–
The 705 Series line voltage operator kit is designed to allow field conversion of the 700 and 710 Series manual gas valves to wall thermostat control. These operators are also replacements for specific 700-450 Series and 700-460 Series gas valves. Operator kits are available with and without a pressure regulator installed (see ordering chart). Each operator kit includes a gasket and screws for a complete installation.

WARNING: Do not use on 700-800 Series Bleed Gas Controllers (7000GO). Valve will not function properly and an unsafe condition will exist.

Specs

–
Type:

Operator

Voltage:

240v

Fuel Type:

Natural Gas

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy