Apply to be a TradeMaster!
Main product image of 24v Universal Lockout Ignition w/ 45 Sec. Prepurge
Magnifying glass
Hover image to zoom

24v Universal Lockout Ignition w/ 45 Sec. Prepurge

SKU:
780-746
Rating:
(0)
Q&A:
(0)
24v Universal Lockout Ignition w/ 45 Sec. Prepurge
Magnifying glass
Hover image to zoom
$193.88 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Universal lockout model with 45 seconds of prepurge. Replaces 780-736 (SP735P). Has three 60 second valve trials interrupted by a five minute purge cycle before 100% lockout.

Specs

–
Voltage:

24V

Ambient Temperature:

-40°F to 175°F

Features:

3 to 4 sparks per second

Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy