Apply to be a TradeMaster!
Main product image of 9 VDC Automatic Pilot Relight Kit
Magnifying glass
Hover image to zoom

9 VDC Automatic Pilot Relight Kit

SKU:
785-002
Rating:
(2)
Q&A:
(0)
9 VDC Automatic Pilot Relight Kit
Magnifying glass
Hover image to zoom
$136.24 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Robertshaw 785 Series Automatic Pilot Relight Kits are designed for use on rooftop heating equipment, water heaters, boilers, space heaters, unit heaters, dryers, and other commercial, industrial, and residential appliances where the problem of pilot outage may occur. It should only be applied to those systems which already incorporate the necessary pilot-safety control system.
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A must have!

This is a must have for older outdoor fire pits and fire places! Amazing product super easy to install!
Jay Jay The Kitchen Builder
Sacramento, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fix for draft-caused pilot outages

This product was installed on a commercial kitchen oven, due to the pilot light being affected by drafts and burner puffing on main burner shutdown. Battery operation eliminates the need for a.c. wiring (there is no nearby source), and it has been performing flawlessly for a month so far. NOTE: recommend the use of a 9-V. lithium battery (Ultralife®, Energizer®Lithium, etc. for extended life in this application.
OilHeatsBest
Wellfleet, Ma.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?