Apply to be a TradeMaster!
Main product image of 1/2" NPT 24V 250,000 BTU Gas Valve for DSI/HSI
Magnifying glass
Hover image to zoom
1/2" NPT 24V 250,000 BTU Gas Valve for DSI/HSI
Magnifying glass
Hover image to zoom
$90.29 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
250000 BTU Capacity
Product Highlight: Voltage
24V

Description

–

The Robertshaw 850 Series Gas Valves are designed for light commercial and residential applications with direct ignition (DSI) and hot surface ignition (HSI) systems such as furnaces, central heating units, space heaters, wall heaters, and mobile home furnaces. Setting this valve apart from the competition is its excellent regulation control, compact size and ON/OFF electrical switch.


Features:

  • Ground wire connection    
  • Pressure tap for checking inlet and outlet gas pressure    
  • Complies with CSA requirements and carries the seal for commercial cooking    
  • Multi-poise mounting, (any angle between 0° and 90° from upright. Note the Valve cannot be mounted upside down.)    
  • Quick connect and screw terminals for convenience wiring


Specs

–
Fuel Type:

Propane

Natural Gas

Outlet Size:

1/2"

Voltage:

24V

Capacity (BTU):

250000

Inlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy