
| Amperage: | 3 |
|---|---|
| Width: | 5-1/2" |
| Height: | 3-3/4" |
| Programmability: | 7 Day |
| Color: | White |
| Stages: | 1 Heat/1 Cool |
| User Interface: | Soft Key |
| Power Method: | Battery |
| Application: | Cooling Heating |
| Mount: | Horizontal |
| Voltage: | Low voltage |
| Features: | QuickSet Automatic Compressor Short Cycle Protection |
| Depth (Inches): | 1-1/4" |
| Wattage: | 18 to 90 |
| Type: | Electric Gas Heat Pump |
| Wiring: | G B Rh O W Y Rc |
| Changeover: | Manual |
| Max Temp (F): | 90°F |
| Min Temp (F): | 45°F |
| Temperature Range (F): | 45°F - 90°F |
Here is the installation/programming manual: http://s3.pexsupply.com/manuals/1249544660434/Robertshaw_9610_Manual.pdf