Apply to be a TradeMaster!
Main product image of Digital Programmable Wall Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom

Digital Programmable Wall Thermostat (1 Heat/1 Cool)

SKU:
RS9110
Rating:
(26)
Q&A:
(1)
Digital Programmable Wall Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom
$49.40 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Non-Programmable, 5-1-1 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Warranty
6 Year Limited Warranty

Description

–
Contractors can offer owners easy, yet powerful and reliable single-stage heating and cooling control in a simple, modern design with the RS9110 programmable wall thermostat.
Single Stage - 1 Heat / 1 Cool

Product Features
  • Large terminal blocks for easy installation
  • Universal sub-base
  • Quick-access menu button
  • Contractor/technician setup menu
  • Easy-to-understand programming menus
  • Intuitive wake, leave, return, sleep programming icons
  • 24V AC Powered OR Battery Operation (Included)
  • 6-Year Limited Warranty
  • Factory pre-set energy efficiency program Simple, yet powerful control.
  • Large, easy-to-read 4.6-square-inch blue backlit display
  • Easy-access front-load battery compartment
  • Adjustable temperature differential (swing) for energy optimization and maximum system life
  • Adjustable room temperature calibration
  • Five-minute selectable on/off compressor delay protection for short-cycling prevention
  • Separate O and B terminals
  • Filter change reminder

Specs

–
Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

7 Day

Non-Programmable

5-1-1 Day

Programmable

User Interface:

Push Button

Mount:

Wall

Voltage:

24V

Operating Temp Range:

41°F to 95°F

Power Method:

Hardwired

Battery

Batteries Included:

2

Battery Type:

AAA

Warranty:

6 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Single-Stage (Heat/Cool)
1 Heat/1 Cool
7 Day
Non-Programmable
5-1-1 Day
Programmable
Push Button
Wall
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Programmable
7 Day
5-2 Day
Push Button
Vertical
Horizontal
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Programmable
5-1-1 Day
Push Button
Horizontal
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
5-1-1 Day
Programmable
Push Button
Horizontal

You May Also Need

Replacement Head for V8043F Zone Valves
SKU: 40003916-048
Honeywell Home

Product Reviews

4.96 out of 26 reviews
100% would recommend this product
4.96
out of 26 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 26 reviews

Works great!

The wiring harness coming from the air unit for my old Robertshaw thermostat 9600 were not labeled, but instead were color specific and matched the new thermostat RS9110's post letter indicators that had the labels as to which wire went where. Example, yellow wire to Y, green wire to G etc etc. Easy set up and works perfectly. The light display makes it a plus at night. My old one had no light.
Mark
California
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Game changer thermostat

The old thermostat needed replaced and decided to give the Robertshaw a try because we wanted the differential setting. Our old one didn't have that feature. I had never used a Robertshaw thermostat so no sure what to expect. This thermostat works wonderfully. No more short cycling and can set it to our comfort level and we are very happy. It was very easy to wire and program. Only took 20 minutes and all done. The product was shipped fast and the whole ordering process was clear and easy to do.
Josie
Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

It's been 18 days since I had this thermostat installed and I really like it. Fiddled around with for the first two days regarding the differential feature and the temperature calibration and now it's perfect for our needs. It doesn't cycle on and off as much as our old thermostat so it's better at keeping the temperature constant and reducing humidity in our home. This is huge, because I didn't realize until I started doing research that consistent cycles of 15-20 mins on and then off work better to reduce humidity. Our old thermostat, for example, would cut on for 10 minutes turn off for 8, cut on for 6 then turn off for 10. I did not want a smart thermostat and this is perfect for those of us who want something simple that just works.
Neesie
Southeast
1 years ago
Was this review helpful to you?

Digital t'stat

Great company,allways super friendly staff, parts are ready for pickup in 15 minutes.
Ronny g
Old Bridge,NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Great company.

Replaced older thermostat which did not allow adjustment of swing differential. Easy set up for schedule and manual adjustment for separate heat/cold differential. Can not comment on install ease as HVAC tech installed at same time of spring air tune up but it did not take tech longer than 5 minutes to wire and verify in working order. 2nd time buying same brand and model (2 separate units) from SupplyHouse. . Highly recommend this brand of thermostat and SupplyHouse for any HVAC parts.
trio
Eastern NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

great thermostat at good price very easy to install and use
super
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Built Unit

This was installed to replace a non-programmable thermostat in our office area. It seems well made, installed easily, and didn't feel cheap, despite the very reasonable price.
Keith
Marshall, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cures short cycling and improves dehumidification

My 5T Goodman is now oversized after I beefed up attic insulation, replaced windows and sealed air gaps. Increasing the temperature swing range eliminated the unit short cycling and greatly improved dehumidification. 100% satisfied with this purchase.
JamesFinTexas
DFW
2 years ago
Was this review helpful to you?

I would purchase this product again.

Installation was quick and easy. Great customer service person answered my questions! Product in stock and was delivered promptly!
Joe
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Allows swing differential

Was looking for a thermostat with ability to program swing differential to prevent short cycling of HVAC system in an area that isn't occupied often. This thermostat has this capability.
Trio
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does the backlight on the RS9110 thermostat stay on always, or does it shut off some time after buttons are no longer being pressed?

Asked by AZ Chris 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi AZ Chris! The backlight on the RS9110 stays on for approximately 15 seconds after a button is pressed. It cannot remain on continuously.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy