
| Amperage: | 3 |
|---|---|
| Width: | 5-1/2" |
| Height: | 3-3/4" |
| Programmability: | 7 Day |
| Color: | White |
| Stages: | 2 Heat/2 Cool |
| User Interface: | Soft Key |
| Power Method: | Battery |
| Application: | Heating Cooling |
| Mount: | Horizontal |
| Voltage: | Low voltage |
| Features: | QuickSet |
| Depth (Inches): | 1-1/4" |
| Wattage: | 18 to 90 |
| Type: | Heat Pump |
| Wiring: | E B Y2 W2 Y1 R L C O G |
| Changeover: | Manual |
| Max Temp (F): | 90°F |
| Min Temp (F): | 45°F |
| Temperature Range (F): | 45°F - 90°F |
The reset button erases the programming of the thermostat when pressed. The thermostat will need to be re-programmed for operation.
According to the manufacturer, the CHECK indicator is used to monitor system status. If the CHECK indicator is illuminated, they recommend that you call your local HVAC service provider.
Please refer to Page 8 of the Manual: http://s3.pexsupply.com/manuals/1249544660434/Robertshaw_9620_Manual.pdf
This thermostat has been discontinued by Robertshaw. Its replacement is RS6220.
Please view the step by step instructions on page 9 of the manual seen here: http://s3.pexsupply.com/manuals/1249544660434/Robertshaw_9620_Manual.pdf