Apply to be a TradeMaster!
Main product image of Digital Programmable Touchscreen Wall Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom

Digital Programmable Touchscreen Wall Thermostat (1 Heat/1 Cool)

SKU:
RS9110T
Rating:
(2)
Q&A:
(0)
Digital Programmable Touchscreen Wall Thermostat (1 Heat/1 Cool)
Magnifying glass
Hover image to zoom
$83.22 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Non-Programmable, Programmable, 5-1-1 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Warranty
6 Year Limited Warranty

Description

–
Contractors can offer owners easy, yet powerful and reliable single-stage heating and cooling control in a simple, modern design with the RS910T programmable wall thermostat.
Single Stage - 1 Heat / 1 Cool

Product Features
  • Large terminal blocks for easy installation
  • Universal sub-base
  • Quick-access menu button
  • Contractor/technician setup menu
  • Easy-to-understand programming menus
  • Intuitive wake, leave, return, sleep programming icons
  • 24V AC Powered OR Battery Operation (Included)
  • 6-Year Limited Warranty
  • Factory pre-set energy efficiency program
  • Simple, yet powerful control.
  • Large, easy-to-read 8.8-square-inch blue backlit touchscreen display
  • Easy-access front-load battery compartment
  • Adjustable temperature differential (swing) for energy optimization and maximum
  • Auto changeover
  • Five-minute selectable on/off compressor delay protection for short-cycling prevention
  • Minimum compressor run time
  • Filter change reminder
  • Keypad lockout

Specs

–
Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

7 Day

Non-Programmable

Programmable

5-1-1 Day

User Interface:

Touchscreen

Mount:

Wall

Voltage:

24V

Operating Temp Range:

41°F to 90°F

Power Method:

Battery

Hardwired

Batteries Included:

2

Battery Type:

AAA

Options:

Auto Changeover

Keypad Lockout

Large Display

Warranty:

6 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Thermostat if you need programmable swing

I use it for the programmable swing. Works good for this. Don't expect it to look like the image posted. It's not a blue illumination, but blown out, with a slight tint.
Nick
Sandpoint, Idaho
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I may not not need to, but definitely would buy here

It was a replacement unit for an older unit no longer available. It worked perfect. Joe helped me with picking the proper replacement.
Ken
North Bend, Wa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy