Shop Klein Tools Limited Time Promotion
Main product image of Digital Programmable Wall Thermostat (2 Heat/2 Cool)
Magnifying glass
Hover image to zoom

Digital Programmable Wall Thermostat (2 Heat/2 Cool)

SKU:
RS9220
Rating:
(2)
Q&A:
(0)
Digital Programmable Wall Thermostat (2 Heat/2 Cool)
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 5 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day, Non-Programmable, 5-1-1 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Warranty
6 Year Limited Warranty

Description

–
Contractors can offer owners easy, yet powerful and reliable single-stage heating and cooling control in a simple, modern design with the RS9220 programmable wall thermostat.
Multi-Stage - 2 Heat / 2 Cool

Product Features
  • Large terminal blocks for easy installation
  • Universal sub-base
  • Quick-access menu button
  • Contractor/technician setup menu
  • Easy-to-understand programming menus
  • Intuitive wake, leave, return, sleep programming icons
  • 24V AC Powered OR Battery Operation (Included)
  • 6-Year Limited Warranty
  • Factory pre-set energy efficiency program Simple, yet powerful control.
  • Large, easy-to-read 4.6-square-inch blue backlit display
  • Easy-access front-load battery compartment
  • Adjustable temperature differential (swing) for energy optimization and maximum system life
  • Adjustable room temperature calibration
  • Adjustable setpoint limits
  • Five-minute selectable on/off compressor delay protection for short-cycling prevention
  • Separate O and B terminals

Specs

–
Application:

Multi-Stage (Heat/Cool)

Stages:

2 Heat/2 Cool

Programmability:

Programmable

7 Day

Non-Programmable

5-1-1 Day

User Interface:

Push Button

Mount:

Wall

Voltage:

24V

Operating Temp Range:

41°F to 95°F

Power Method:

Hardwired

Battery

Battery Type:

AAA

Batteries Included:

2

Warranty:

6 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best

Robertshaw thermostats are the best, with temperature differential adjustment
Nick
AZ
2 years ago
Was this review helpful to you?

Pleased with Product and service

Office THermostat
bill
San Jose CA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy