Apply to be a TradeMaster!
Main product image of Digital Programmable Touchscreen Wall Thermostat (3 Heat/2 Cool)
Magnifying glass
Hover image to zoom

Digital Programmable Touchscreen Wall Thermostat (3 Heat/2 Cool)

SKU:
RS9320T
Rating:
(0)
Q&A:
(0)
Digital Programmable Touchscreen Wall Thermostat (3 Heat/2 Cool)
Magnifying glass
Hover image to zoom
$61.57 each
In Stock
In Stock
Get 8 Fri, Jul 10
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Non-Programmable, Programmable, 7 Day, 5-1-1 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Warranty
6 Year Limited Warranty

Description

Contractors can offer owners easy, yet powerful and reliable multi-stage temperature control in a simple, modern design with the RS9320T programmable Touchscreen wall thermostat.
Multi-Stage - 3 Heat / 2 Cool

Product Features
  • Large terminal blocks for easy installation
  • Universal sub-base
  • Quick-access menu button
  • Contractor/technician setup menu
  • Easy-to-understand programming menus
  • Intuitive wake, leave, return, sleep programming icons
  • 24V AC Powered OR Battery Operation (Included)
  • 6-Year Limited Warranty
  • Factory pre-set energy efficiency program
  • Simple, yet powerful control.
  • Large, easy-to-read 8.8-square-inch blue backlit touchscreen display
  • Easy-access front-load battery compartment
  • Adjustable temperature differential (swing) for energy optimization and maximum
  • Auto changeover
  • Five-minute selectable on/off compressor delay protection for short-cycling prevention
  • Minimum compressor run time
  • Filter change reminder
  • Keypad lockout

Specs

Application:

Multi-Stage (Heat/Cool)

Stages:

3 Heat/2 Cool

Programmability:

Non-Programmable

Programmable

7 Day

5-1-1 Day

User Interface:

Touchscreen

Mount:

Wall

Voltage:

24V

Operating Temp Range:

41°F to 90°F

Power Method:

Battery

Hardwired

Batteries Included:

2

Battery Type:

AAA

Options:

Large Display

Auto Changeover

Keypad Lockout

Warranty:

6 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy