Apply to be a TradeMaster!
Main product image of 3/8" Female x Male Flare Moisture Indicator
Magnifying glass
Hover image to zoom

3/8" Female x Male Flare Moisture Indicator

Brand:
Ranco
SKU:
RSG-3FM
Rating:
(0)
Q&A:
(0)
3/8" Female x Male Flare Moisture Indicator
Magnifying glass
Hover image to zoom
$26.54 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection

Description

–
The Ranco Sight Glasses are installed after the filter drier in the liquid line of refrigerating systems. Typically, in a system with an expansion valve, a sight glass is usually fitted in the liquid line immediately after the filter drier. Sight glasses are typically used in refrigeration systems in order to observe the property changes of the refrigerant (liquid/vapor) itself, but also to indicate whether the moisture content of the refrigerant is within an acceptable range. The sight glass also indicates whether liquid refrigerant is present at the expansion component. If the moisture content is within the acceptable range, the indicator color is green and no further action is necessary. If the indicator is yellow, there is a problem with the moisture content of the refrigerant. Excessive moisture content can cause icing of the expansion valve if the evaporating temperature is below freezing. In addition, excessive moisture in the system reacts with the oil normally used in modern refrigeration systems (polyester oil) to form acids. Another phenomenon of Frothing in the sight glass indicates either a shortage of refrigerant or that the refrigerant in the liquid line is not entirely in the liquid state.

Features & Benefits:
  • Pure copper solder connections
  • Precise color indicator for rapid identification of moisture issues
  • Clear indicator visibility
  • Leak free performance (PTFE seals)
  • Corrosion resistant brass housing

Specs

–
Connection Size:

3/8"

Product Type:

Sight Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy