Apply to be a TradeMaster!
Main product image of EVR 3/8" ODF Solder Normally Closed Solenoid Valve (.27 Kv)
Magnifying glass
Hover image to zoom

EVR 3/8" ODF Solder Normally Closed Solenoid Valve (.27 Kv)

Brand:
Ranco
SKU:
RSV-EVR03-3SO
Rating:
(0)
Q&A:
(0)
EVR 3/8" ODF Solder Normally Closed Solenoid Valve (.27 Kv)
Magnifying glass
Hover image to zoom
$17.51 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection

Description

–
The Ranco EVR Series Solenoid Valves are designed to be used in refrigeration and air conditioning systems for controlling refrigerant flow in liquid, suction and hot gas lines. These solenoid valves are compatible for use with a wide range of refrigerant types, including R134A, R404A, and R407C. The solenoid valves and coils are constructed using high-quality materials to ensure durability and reliable performance in HVACR applications

Features & Benefits:
  • Designed to handle a maximum operating pressure differential (MOPD) of 3.0 MPa, making them suitable for high-pressure applications
  • Compatible with HCFC and HFC refrigerants, including: R22/R407C, R404A/R507, R410A, R134A, R407A, and R23
  • Valve bodies and solenoid coils are interchangeable, providing flexibility to meet any application requirement
  • Offered in normally closed (NC) type, ensuring the valve remains closed when de-energized
  • Valves are offered in flare (SAE) and solder (ODF) connection styles
  • Flare (SAE) style connection valves are available in sizes up to 3/4"
  • Solder (ODF) style connection valves are available in sizes up to 2-1/8"
  • Solenoid coils are available with various power supplies, including AS and DC versions, with allowable voltage fluctuations of +10% to -15%

Applications:
  • HVAC systems
  • Air conditioning systems
  • Refrigeration systems
  • Walk-in cold rooms and freezers
  • Display freezers
  • Heat pumps

Specs

–
Product Type:

Solenoid Valve

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy