Shop Resideo Sale
Main product image of WiFi Enabled Temperature and Humidity Controller, w/ Single Stages, Heat/Cool, SPST, 2 Output Sockets and 2 Submersible Probes, 100-240v
Magnifying glass
Hover image to zoom

WiFi Enabled Temperature and Humidity Controller, w/ Single Stages, Heat/Cool, SPST, 2 Output Sockets and 2 Submersible Probes, 100-240v

SKU:
RTC-500-WIFI
Rating:
(0)
Q&A:
(0)
WiFi Enabled Temperature and Humidity Controller, w/ Single Stages, Heat/Cool, SPST, 2 Output Sockets and 2 Submersible Probes, 100-240v
Magnifying glass
Hover image to zoom
$63.07 each
In Stock
In Stock
Get 11 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Max Temp (F)
158°F Max Temp
Product Highlight: Min Temp (F)
23°F Min Temp
Product Highlight: Switch Action
SPST

Description

–

Overview:

The Robertshaw RTC-500-WIFI is a digital controller that has two output sockets to control temperature (work1) and humidity (work2). The RTC-500-WIFI offers Wi-Fi for remote connectivity throug the free mobile app. The RTC-500-WIFI controller comes with two probes, a dual temperature and humidity sensor and a fully submersible temperature sensor. The large, backlit LCD screen displays temperature, humidity, and other parameters. The three-button design allows for quick programming of parameter settings, including alarm limit calibration, protection time, unit switching, and more.


Features & Benefits:

  • Applications include: Brewing, Incubation/Breeding, Greenhouses, Terrariums, Aquariums, Reptile Habitats and more
  • Control temperature and humidity with a single controller
  • WiFi connectivity allows for remote monitoring and a Free mobile app (2.4 G Hz band) for RTC-500-WIFI model
  • Large, easy-to-read, backlit LCD screen
  • 2 probes included:
    • Fully submersible temperature sensor
    • Dual temperature and humidity sensor
  • Programmable in Fahrenheit or Celsius

  • High and low temperature/humidity limit alarm

  • Sensor fault alarm


Specifications:

  • Working voltage: 100-240VAC, 50/60Hz
  • Temperature measurement range: 23 to 158F / -5 to 70C
  • Temperature control range: 23 to 158F / -5 to 70C
  • Temperature measurement accuracy: 1F / 0.5C
  • Temperature resolution: 0.1F / 0.1C
  • Humidity measurement range: 5 to 99%RH
  • Humidity control range: 5 to 99%RH
  • Humidity measurement accuracy: 5%RH
  • Output power: 2200W (resistive) in total / 200W (inductive) per channel @220VAC,
  • 1100W (resistive) in total / 100W (inductive) per channel @110VAC
  • Total power consumption: <5W
  • Working environment temperature: 32 to 140F / 0 to 60C
  • Storage temperature: 14 to 140F / -10 to 90C
  • Length of power cable: 5 ft
  • Length of output power cable: 1 ft
  • Length of sensor cable: 6.5 ft (including probe length)
  • Enclosure size: 153mm x 60mm x 29mm

Specs

–
Application:

Aquariums

Greenhouses

Reptile Habitats

Incubation/Breeding

Terrariums

Brewing

Product Type:

Temperature Control

Humidity Control

Features:

WiFi Enabled

Cable Length:

5'

Voltage:

240v

Max Temp (F):

158°F

Min Temp (F):

23°F

Switch Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy