Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Price Range
–

$40 to $45 (1)
$60 to $70 (1)

Robertshaw Temperature Controllers

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of Temperature and Humidity Controller, w/ Single Stages, Heat/Cool, SPST, 2 Output Sockets and 2  Submersible Probes, 100-240v
Temperature and Humidity Controller, w/ Single Stages, Heat/Cool, SPST, 2 Output Sockets and 2 Submersible Probes, 100-240v
SKU: RTC-500
Robertshaw
SKU: RTC-500
Brand: Robertshaw
$44.15 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of WiFi Enabled Temperature and Humidity Controller, w/ Single Stages, Heat/Cool, SPST, 2 Output Sockets and 2 Submersible Probes, 100-240v
WiFi Enabled Temperature and Humidity Controller, w/ Single Stages, Heat/Cool, SPST, 2 Output Sockets and 2 Submersible Probes, 100-240v
SKU: RTC-500-WIFI
Robertshaw
SKU: RTC-500-WIFI
Brand: Robertshaw
$63.07 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Robertshaw Temperature Controllers

Robertshaw Temperature Controllers are electric thermostats, and the 5300 Series is a snap-acting, single pole, single throw (SPST) example. Most 5300 Series thermostats use silver contacts and heavy-duty terminals for durability and sustained accuracy. Temperature ranges vary by model, from 60 degrees F to 250 degrees F on low-range units to 250 degrees F to 960 degrees F on specialized models. Model 5300-612, for example, covers 60 degrees F to 250 degrees F, carries a 30 amp rating at 277 volts AC, and has a 60 inch capillary with an 8 degree F mechanical differential. Robertshaw describes the series as suitable for the commercial cooking industry. Capillary lengths run from 20 to 60 inches across the series, so range, rating, and capillary all need to match the equipment being serviced. Choosing the right controller matters because a wrong range or rating leads to nuisance trips, poor control, or a repeat service call.

Subcategories

  • Low Range Models (60 F to 250 F): Low range 5300 Series models cover 60 degrees F to 250 degrees F. Model 5300-612 uses a 60 inch capillary, an 8 degree F mechanical differential, and a 30 amp rating at 277 volts AC. It also lists 20 amps at 480 volts AC. Technicians match these ranges to equipment that holds lower setpoints.
  • Millivolt RX Series Models: RX Series 5300 models are millivolt types rated 0.67 amps at 5 volts DC. Ratings like this fit low-voltage control circuits rather than line voltage loads. Capillary lengths in the 5300 Series run from 20 to 60 inches. Confirm the model's rating and capillary against the circuit before ordering.
  • Wide Dial KNP Models for High Temperature: KNP wide dial models target extreme temperatures, and the 5300 Series includes specialized models reaching 250 degrees F to 960 degrees F. Robertshaw describes the series as suitable for the commercial cooking industry. Silver contacts and heavy-duty terminals are used on most 5300 Series models. Check the dial range against the equipment setpoint before ordering.

Buying Guide

Start with the temperature range, because the dial has to cover the setpoint the equipment runs at. The 5300 Series spans 60 degrees F to 250 degrees F on low-range units, 100 degrees F to 450 degrees F in the mid range, 175 degrees F to 550 degrees F on high-range units, and 250 degrees F to 960 degrees F on specialized models.

Next, check the electrical rating. Model 5300-612 lists 30 amps at 277 volts AC and 20 amps at 480 volts AC, while RX Series millivolt models are rated 0.67 amps at 5 volts DC. Pick a rating that matches the load or control circuit. Always compare the nameplate rating of the original control with the replacement.

Capillary length and differential come third. The series offers capillary lengths of 20, 24, 30, 36, 42, and 60 inches, and model 5300-612 has an 8 degree F mechanical differential. Measure the run from the control location to the sensing point before picking a length.

When comparing Robertshaw Temperature Controllers, also confirm the application. Robertshaw describes the 5300 Series as suitable for the commercial cooking industry, so verify that the model fits the equipment and the replacement part number before ordering. Silver contacts and heavy-duty terminals are standard on most models in the series.

Frequently Asked Questions

What temperature ranges do Robertshaw 5300 Series controllers cover?

Robertshaw temperature controllers in the 5300 Series cover ranges such as 60 to 250 degrees F, 100 to 450 degrees F, and 175 to 550 degrees F. Specialized models reach 250 to 960 degrees F. Pick the range that brackets the equipment setpoint.

What is the electrical rating on a Robertshaw 5300-612?

The Robertshaw 5300-612 temperature controller is rated 30 amps at 277 volts AC and 20 amps at 480 volts AC. It also lists 18 FLA and 72 LRA at 250 volts AC. The temperature range is 60 to 250 degrees F.

How long are the capillaries on Robertshaw 5300 Series controllers?

Robertshaw 5300 Series temperature controllers are offered with capillary lengths of 20, 24, 30, 36, 42, and 60 inches. Model 5300-612 has a 60 inch capillary. Measure the run before choosing a length.

Are Robertshaw 5300 Series controllers SPST?

Yes. Robertshaw temperature controllers in the 5300 Series are snap-acting, single pole, single throw (SPST) thermostats. Most models use silver contacts and heavy-duty terminals. Robertshaw describes the series as suitable for the commercial cooking industry.

What is the mechanical differential on a 5300-612?

The Robertshaw 5300-612 temperature controller has an 8 degree F mechanical differential. It uses a 1/4 inch by 9-1/4 inch copper bulb and a 4-way dial. Confirm the differential against how tightly the equipment needs to hold temperature.

Didn't find what you're looking for? 
Let us know
.