Apply to be a TradeMaster!
Main product image of Manual Basket Strainer Without Remote Pop-Up (White)
Magnifying glass
Hover image to zoom

Manual Basket Strainer Without Remote Pop-Up (White)

Brand:
Rohl
SKU:
735WH
Rating:
(0)
Q&A:
(0)
Manual Basket Strainer Without Remote Pop-Up (White)
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 1 Wed, Jul 15
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Finish
White

Description

For a kitchen that is exceptionally luxurious and functional, ROHL offers a complete selection of accessories. All complement ROHL's exclusive collections of faucets and fixtures to dramatically accent a wide range of interior design themes. Each accessory is available in the same finishes as ROHL's exclusive collections, allowing you to achieve authentic luxury down to every last detail.
  • 5/8 in. Dia pull knob
  • Fits standard 3-1/2 in. Dia US drain openings
  • Standard 1-1/2 in. male connection to drain plumbing
  • Shorter mounting screws available for metal sinks, part #737SCREW23, list $38.00
  • Biscuit coordinates with shaws fireclay parchment sinks
  • Time-tested finishes
  • Specs

    Material:

    Stainless Steel

    Country of Origin:

    Italy

    Finish:

    White

    Application:

    Kitchen

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy