Apply to be a TradeMaster!
Main product image of Acqui Column Spout Filter Kitchen Faucet, Lever Handle (Polished Nickel), A1435LMPN-2
Magnifying glass
Hover image to zoom

Acqui Column Spout Filter Kitchen Faucet, Lever Handle (Polished Nickel), A1435LMPN-2

Brand:
Rohl
SKU:
A1435LMPN-2
Rating:
(0)
Q&A:
(0)
Acqui Column Spout Filter Kitchen Faucet, Lever Handle (Polished Nickel), A1435LMPN-2
Magnifying glass
Hover image to zoom
$514.00 each
In Stock
In Stock
Get 1 Tue, Jul 14
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Nickel

Description

Upgrade your kitchen with a new beverage faucet from ROHL's Acqui collection. With this beverage faucet enjoy clean filtered water next to your primary kitchen faucet for a trusted source of drinking water. This beverage faucet is constructed of strong brass materials and features ceramic disc valves. This faucet also comes in a variety of finishes to match any kitchen's style.


  • Designed to work with our HRK-2000 filtration system, sold separately
  • Not suitable for reverse osmosis systems or instant hot systems
  • Filtered water 0.5 GPM at 45 psi
  • Enjoy clean filtered water next to your primary kitchen faucet for a trusted source of drinking water
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance

Specs

Country of Origin:

Italy

Material:

Brass

Flow Rate (GPM):

1.5

Application:

Kitchen

Finish:

Polished Nickel

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy