Apply to be a TradeMaster!
Main product image of Acqui Wall Mount Column Spout Bridge Kitchen Faucet w/ Sidespray, Cross Handle (Polished Chrome), A1456XMWSAPC-2
Magnifying glass
Hover image to zoom

Acqui Wall Mount Column Spout Bridge Kitchen Faucet w/ Sidespray, Cross Handle (Polished Chrome), A1456XMWSAPC-2

Brand:
Rohl
SKU:
A1456XMWSAPC-2
Rating:
(0)
Q&A:
(0)
Acqui Wall Mount Column Spout Bridge Kitchen Faucet w/ Sidespray, Cross Handle (Polished Chrome), A1456XMWSAPC-2
Magnifying glass
Hover image to zoom
$1,311.00 each
In Stock
In Stock
Get 1 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

Upgrade your kitchen with a new bridge faucet from ROHL's Acqui collection. Its solid brass construction delivers the utmost in beauty and long-lasting performance. This double-handle faucet in ROHL's Polished Chrome is the perfect blend of elegance and durability to complete your kitchen design.


  • Single-spray functionality
  • 1.5 GPM
  • 11 in. spout available, order separate part # C7445/11
  • 2 in. straight union extensions available, order part # C7205EXT plus finish for a set of 2
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance

Specs

Country of Origin:

Italy

Material:

Brass

Application:

Kitchen

Flow Rate (GPM):

1.5

Finish:

Polished Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy