Apply to be a TradeMaster!
Main product image of Acqui Deck Mount Column Spout 3 Leg Bridge Kitchen Faucet w/ Sidespray, Lever Handles (Polished Nickel), A1458LMWSPN-2
Magnifying glass
Hover image to zoom

Acqui Deck Mount Column Spout 3 Leg Bridge Kitchen Faucet w/ Sidespray, Lever Handles (Polished Nickel), A1458LMWSPN-2

Brand:
Rohl
SKU:
A1458LMWSPN-2
Rating:
(0)
Q&A:
(0)
Acqui Deck Mount Column Spout 3 Leg Bridge Kitchen Faucet w/ Sidespray, Lever Handles (Polished Nickel), A1458LMWSPN-2
Magnifying glass
Hover image to zoom
$1,311.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Brass

Description

–
The Piedmont region of northwestern Italy sits at the foot of the Alpine peaks bordering France and Switzerland. This beautiful mountainous region has a rich tradition of cuisine and culture, a heritage owed to the wealthy Savoy rulers of its past. It is here in the Piedmonte region that the impeccable style and craftsmanship of the Rohl Country Kitchen Faucet Collection originated- a collection you'll appreciate for its rich, exquisite detailing, functional design and wide range of styles and finishes.
  • 1/4-turn ceramic valves
  • 8 55/64 in. reach swivel spout
  • 9 17/32 in. high column spout
  • 1.5 GPM
  • 11 in. spout available, order part # C7445/11
  • 4 holes required
  • Max depth of deck is 2 1/8 in.
  • Insulated brass sidespray with serviceable cartridge for easy maintenance
  • Brass construction
  • Handspray needs to be mounted minimum 4 3/4 from the cold lever
  • Specs

    –
    Finish:

    Polished Nickel

    Material:

    Brass

    Type:

    Manual

    Country of Origin:

    Italy

    Flow Rate (GPM):

    1.5

    Application:

    Kitchen

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy